Series Information
| Manufacturer Part Number | 173412 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Harsh Environment Multi-Purpose Polyester Lbls 0.5 x 1 WT RL/500 M710;BMP71 |
| Application | Circuit Board Marking, General & industrial |
| Material Type | Polyester |
| Finish | Gloss |
| Background Color | White |
| Special Properties | Aggressive Adhesive, Harsh Environment, Heat-Resistant, and Permanent Adhesive |
| Label Width | 1 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |