Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M7-176-593-GN
Label 3 x 1 Polyester GN RL/50
Item Number
M7-176-593-GN
This item cannot be canceled or returned
Description
Label 3 x 1 Polyester GN RL/50
Specifications
Specifications
| Manufacturer Part Number |
174710 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Raised Panel Labels 3 in H x 1 in W Green RL/50 M710 |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Finish |
Gloss |
| Background Color |
Green |
| Special Properties |
Heat-Resistant, and Permanent Adhesive |
| Label Width |
1 " |
| Label Height |
3 " |
| Recommended Printer(s) |
BMP71, M710 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M7-176-593-GN
Brady Labels