Series Information
| Manufacturer Part Number | 174708 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Raised Panel Labels 3 in H x 1 in W WT RL/50 M710 |
| Application | General & Industrial |
| Material Type | Polyester |
| Finish | Gloss |
| Background Color | White |
| Special Properties | Heat-Resistant, and Permanent Adhesive |
| Label Width | 1 " |
| Label Height | 3 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |