Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M7-187-175-342

Brady Labels

M7-187-175-342

Brady Labels
Heat-Shrink Lbls .187Dia WT 1.75
Item Number
M7-187-175-342
MFG Item Number
174563
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M7-187-175-342
Heat-Shrink Lbls .187Dia WT 1.75

Series Information

Specifications

Specifications
Manufacturer Part Number 174563
Manufacturer Brady
Family Series Brady Labels
Description PermaSleeve Heat-Shrink Labels 0.187 in Dia WT 1.75 in RL/100 M710;BMP71
Application Cable & Wire Marking
Material Type Polyolefin
Finish Matte
Background Color White
Special Properties Heat-Shrink
Label Width 1.75 "
Label Height 0.335 "
Recommended Printer(s) BMP71, M710
Net Weight 0 lbs
Gross Weight 0 lbs