Series Information
| Manufacturer Part Number | 173386 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Destructible Tamper Evident Matte Vinyl Lbls 2 H x 1 W WT RL/100 M710;BMP71 |
| Application | Laboratory Marking |
| Material Type | Vinyl |
| Material Description | Tamper Indicating |
| Finish | Matte |
| Background Color | White |
| Special Properties | Heat-Resistant, Permanent Adhesive, and Tamper Indicating |
| Label Width | 1 " |
| Label Height | 2 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |