Series Information
| Manufacturer Part Number | 173365 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Electrostatic Dissipative ESD Polyester Lbls 0.25 x 1.5 WT RL/750 M710;BMP71 |
| Application | Circuit Board Marking, General & industrial |
| Material Type | Polyester |
| Finish | Gloss |
| Background Color | White |
| Special Properties | Harsh Environment, Heat Resistant, and Permanent Adhesive |
| Label Width | 1.5 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |