Series Information
| Manufacturer Part Number | 173343 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | High Temp Flame Retardant Polyimide Wrap Around Lbls 1x1.5 WT RL/250 M710;BMP71 |
| Application | Cable & Wire Marking |
| Material Type | Polyimide |
| Finish | Matte |
| Background Color | White |
| Special Properties | Self-Laminating, and Wrap Around |
| Label Width | 1.5 " |
| Label Height | 1 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |