Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M7-38-483-CAUTION
Label 1.9 x 4 Polyester CAUTION RL/100
Item Number
M7-38-483-CAUTION
This item cannot be canceled or returned
Description
Label 1.9 x 4 Polyester CAUTION RL/100
Specifications
Specifications
| Manufacturer Part Number |
174622 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Aggressive Adhesive Polyester CAUTION Lbls 1.9 x 4 BK/YL on WT RL/100 M710;BMP71 |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Finish |
Gloss |
| Background Color |
Black, White |
| Special Properties |
Aggressive Adhesive, Heat, and Low Temperature-Resistant |
| Label Width |
4 " |
| Label Height |
1.9 " |
| Recommended Printer(s) |
BMP71, M710 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M7-38-483-CAUTION
Brady Labels