Series Information
| Manufacturer Part Number | 173323 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Ultra Aggressive Adhesive Matte Polyester Lbls 1.9 x 4 WT RL/100 M710;BMP71 |
| Application | General & Industrial |
| Material Type | Polyester |
| Finish | Matte |
| Background Color | White |
| Special Properties | Aggressive Adhesive, Heat-Resistant, and Permanent Adhesive |
| Label Width | 4 " |
| Label Height | 1.9 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |