Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M7-500-1-344

Brady Labels

M7-500-1-344

Brady Labels
Heat-Shrink Lbls 0.5 Dia YL 1 RL/100
Item Number
M7-500-1-344
MFG Item Number
174629
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M7-500-1-344
Heat-Shrink Lbls 0.5 Dia YL 1 RL/100

Series Information

Specifications

Specifications
Manufacturer Part Number 174629
Manufacturer Brady
Family Series Brady Labels
Description PermaSleeve Fluid Resistant Heat-Shrink Lbls 0.5 Dia YL1 RL/100 M710;BMP71
Application Cable & Wire Marking
Material Type Polyolefin
Background Color White
Special Properties Heat-Shrink
Label Width 1 "
Label Height 0.851 "
Recommended Printer(s) BMP71, M710
Net Weight 0 lbs
Gross Weight 0 lbs