Series Information
| Manufacturer Part Number | 173314 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Ultra Aggressive Adhesive Multi-Purpose Polyester Lbls 1x1.375 WT RL/250 M710;BMP71 |
| Application | General & Industrial |
| Material Type | Polyester |
| Finish | Gloss |
| Background Color | White |
| Special Properties | Aggressive Adhesive, Heat, and Low Temperature-Resistant |
| Label Width | 1.37 " |
| Label Height | 1 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |