Series Information
| Manufacturer Part Number | 173311 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Aggressive Adhesive Multi-Purpose Nylon Lbls 0.5 x 0.5 WT RL/500 M710;BMP71 |
| Application | Cable & Wire Marking, General & Industrial |
| Material Type | Nylon |
| Material Description | Cloth |
| Finish | Matte |
| Background Color | White |
| Special Properties | Aggressive Adhesive, Low Temperature-Resistant, and Permanent Adhesive |
| Label Width | 0.5 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |