Series Information
| Manufacturer Part Number | 173308 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Solvent Resistant Polyester Labels 0.25 in H x 1.9 in W WT RL/750 M710;BMP71 |
| Application | General & Industrial |
| Material Type | Polyester |
| Finish | Matte |
| Background Color | White |
| Special Properties | Harsh Environment, Heat Resistant, and Permanent Adhesive |
| Label Width | 1.9 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |