Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M7-R10000-RD Brady Labels, M710 R10000 Printer Ribbon 2inx 150'
M7-R10000-RD Brady Labels, M710 R10000 Printer Ribbon 2inx 150'
This item cannot be canceled or returned
Description
M710 R10000 Printer Ribbon 2inx 150'
Specifications
Specifications
| Manufacturer Part Number |
173196 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
M710 R10000 Series Printer Ribbon 2 in W x 150 ft L Red M710;BMP71 |
| Background Color |
Red |
| Special Properties |
Scratch, and Solvent-Resistant |
| Label Width |
2 " |
| Recommended Printer(s) |
BMP71, M710 |
| Net Weight |
0 lbs |
| Gross Weight |
0.26 lbs |
M7-R10000-RD
Brady Labels