Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M7-R4400-WT Brady Labels, M710 R4400 Printer Ribbon 2inx 150' WT
M7-R4400-WT Brady Labels, M710 R4400 Printer Ribbon 2inx 150' WT
This item cannot be canceled or returned
Description
M710 R4400 Printer Ribbon 2inx 150' WT
Specifications
Specifications
| Manufacturer Part Number |
173192 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
M710 R4400 Series Printer Ribbon 2 in W x 150 ft L WT M710;BMP71 |
| Background Color |
White |
| Special Properties |
Heat, Scratch and Solvent- Resistant |
| Label Width |
2 " |
| Recommended Printer(s) |
BMP71, M710 |
| Net Weight |
0 lbs |
| Gross Weight |
0.26 lbs |