M700-03200106A10101AB100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M700-03200106A10101AB100 Control Techniques Drives, Unidrive Ethernet, No Kypd, 230VAC,
MFG Item Number
M700-03200106A10101AB100

M700-03200106A10101AB100 Control Techniques Drives, Unidrive Ethernet, No Kypd, 230VAC,

MFG Item Number
M700-03200106A10101AB100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Series
Item #
M700-03200106A10101AB100
Unidrive Ethernet, No Kypd, 230VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number M700-03200106A10101AB100
Manufacturer Control Techniques
Family Series Control Techniques Drives
Description Unidrive Ethernet, No Kypd, 230VAC, Max Output HP: Norm Duty - 12.7A (3HP), Hvy Duty - 10.6A (3)
Phase 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 10.6 A
Amps (Variable Torque Rating) 12.7 A
Brake AC Line Regenerative, Dynamic Braking Transistor Included
Closed Loop Yes
AC Line Regenerative Yes
Operator Controls No Keypad
NEMA Rating NEMA 1
Motor Control-Max Level Closed Loop, Open Loop Vector (Sensorless Vector), Quadratic, V/Hz (Scalar)
Mounting Chassis Mount
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 550 Hz
Frame Size 3
Enclosure Protected Chassis
Protection Rating IP20
Dynamic Braking Included
Height 14.4 "
Width 3.3 "
Depth 7.9 "
Net Weight 8.8 lbs
Gross Weight 12 lbs