Series Information
| Manufacturer Part Number | M7003A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Motor XPFC, F1 |
| Type | Explosion Proof |
| Horsepower | 1/3 hp |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 0.8 A, 1.7-1.6 A |
| Service Factor | 1.35 |
| Composition | Steel |
| Net Weight | 37 lbs |
| Gross Weight | 37 lbs |