M701-03400100A10101AB100
Control Techniques Drives, Unidrive M700 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M701-03400100A10101AB100 Control Techniques Drives, Unidrive M700 Series, Unidrive Modbus RTU, No Kypd,
MFG Item Number
M701-03400100A10101AB100

M701-03400100A10101AB100 Control Techniques Drives, Unidrive M700 Series, Unidrive Modbus RTU, No Kypd,

MFG Item Number
M701-03400100A10101AB100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Unidrive M700 Series
Item #
M701-03400100A10101AB100
Unidrive Modbus RTU, No Kypd,

Unidrive M700 Series Information

  • Variable Speed
  • 1 or 3 Phases
  • Panel Mounted

Videos

Specifications

Specifications
Manufacturer Part Number M701-03400100A10101AB100
Manufacturer Control Techniques
Product Series Unidrive M700
Family Series Control Techniques Drives, Unidrive M700 Series
Description Unidrive Modbus RTU, No Kypd, 460VAC, Max Output HP: Norm Duty - 12.3A (7.5HP), Hvy Duty - 10A (5)
Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 10 A
Amps (Variable Torque Rating) 12.3 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop Yes
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
Motor Control-Max Level RFC (Rotor Flux Control)
Mounting Panel
Nominal Input Voltage 347 VAC, 380 VAC, 415 VAC, 480 VAC
AC Voltage 342-528 VAC
Frequency 550 Hz
Frame Size 3
Protection Rating IP20
Dynamic Braking Included
Net Weight 9 lbs
Gross Weight 9.465 lbs