Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Unidrive M700 Series Information
| Manufacturer Part Number | M701-05400270A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Unidrive M700 |
| Family Series | Control Techniques Drives, Unidrive M700 Series |
| Description | Unidrive Modbus RTU, No Kypd, 460VAC, Max Output HP: Norm Duty - 30A (20HP), Hvy Duty - 27A (20) |
| Phase | 3 |
| HP (Constant Torque Rating) | 20 hp |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Constant Torque Rating) | 26 A |
| Amps (Variable Torque Rating) | 30 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | RFC (Rotor Flux Control) |
| Mounting | Panel |
| Nominal Input Voltage | 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 342-528 VAC |
| Frequency | 550 Hz |
| Frame Size | 5 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Net Weight | 16.53 lbs |
| Gross Weight | 19.615 lbs |