Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Unidrive M700 Series Information
| Manufacturer Part Number | M701-06200440A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Unidrive M700 |
| Family Series | Control Techniques Drives, Unidrive M700 Series |
| Description | Unidrive Modbus RTU, No Kypd, 230VAC, Max Output HP: Norm Duty - 58A (20HP), Hvy Duty - 44A (15) |
| Phase | 3 |
| HP (Constant Torque Rating) | 15 hp |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Constant Torque Rating) | 44 A |
| Amps (Variable Torque Rating) | 58 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | RFC (Rotor Flux Control) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 180-264 VAC |
| Frequency | 550 Hz |
| Frame Size | 6 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Net Weight | 30.9 lbs |
| Gross Weight | 30.9 lbs |