Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | M701-10202830A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | Unidrive Modbus RTU, No Kypd, 230VAC, Max Output HP: Norm Duty - 325A (125HP), Hvy Duty - 283A (100) |
| Phase | 3 |
| HP (Constant Torque Rating) | 100 hp |
| HP (Variable Torque Rating) | 125 hp |
| Amps (Constant Torque Rating) | 283 A |
| Amps (Variable Torque Rating) | 325 A |
| Brake | AC Line Regenerative, DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 4 |
| Motor Control-Max Level | Closed Loop Vector, Open Loop Rotor Flux Control, Open Loop Vector (Sensorless Vector), Quadratic, V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 599 Hz |
| Frame Size | 10 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20, IP65 |
| Dynamic Braking | Included |
| Height | 40 " |
| Width | 12.21 " |
| Depth | 11.42 " |
| Net Weight | 110.2 lbs |
| Gross Weight | 110.2 lbs |