Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Unidrive M700 Series Information
| Manufacturer Part Number | M701-11502000E10101AN100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Unidrive M700 |
| Family Series | Control Techniques Drives, Unidrive M700 Series |
| Description | Unidrive M701, Modbus RTU, No Keypad, 575VAC, Max Cont Output Current (hp): Normal Duty - 248A |
| Phase | 3 |
| HP (Constant Torque Rating) | 200 hp |
| HP (Variable Torque Rating) | 250 hp |
| Amps (Constant Torque Rating) | 200 A |
| Amps (Variable Torque Rating) | 248 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | RFC (Rotor Flux Control) |
| Mounting | Panel |
| Nominal Input Voltage | 480 VAC, 575 VAC, 600 VAC |
| AC Voltage | 450-632 VAC |
| Frequency | 550 Hz |
| Frame Size | 11 |
| Protection Rating | IP20 |
| Dynamic Braking | Optional (External) |
| Comments | No dynamic braking transistor, External AC line reactor required= LRM0250A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |