M701-MASTER00011101A0100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M701-MASTER00011101A0100

Control Techniques Drives

M701-MASTER00011101A0100

Control Techniques Drives
Unidrive M701 Control Master for
MFG Item Number
M701-MASTER00011101A0100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
M701-MASTER00011101A0100
Unidrive M701 Control Master for

Series Information

Specifications

Specifications
Manufacturer Part Number M701-MASTER00011101A0100
Manufacturer Control Techniques
Family Series Control Techniques Drives
Description Unidrive M701 Control Master for mounting to Unidrive M power modules in multi drive
Phase 3
Brake AC Line Regenerative
Closed Loop Yes
AC Line Regenerative Yes
Operator Controls No Keypad
NEMA Rating NEMA 1
Motor Control-Max Level RFC (Rotor Flux Control)
Mounting Chassis Mount
Frequency 550 Hz
Enclosure Protected Chassis
Protection Rating IP20
Dynamic Braking Not Included
Net Weight 0 lbs
Gross Weight 0 lbs