Series Information
| Manufacturer Part Number | M7010A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Motor XPFC, F1 |
| Type | Explosion Proof |
| Horsepower | 3/4 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.5 A, 3.2-3 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 34 lbs |
| Gross Weight | 34 lbs |