Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Unidrive M700 Series Information
| Manufacturer Part Number | M702-03400045A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Unidrive M700 |
| Family Series | Control Techniques Drives, Unidrive M700 Series |
| Description | Unidrive Ethernet, DSTO, No Kypd, 460VAC, Max Output HP: Norm Duty - 6.2A (3HP), Hvy Duty - 4.5A (2) |
| HP (Constant Torque Rating) | 2 hp |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 4.5 A |
| Amps (Variable Torque Rating) | 6.2 A |
| Mounting | Panel |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Net Weight | 8 lbs |
| Gross Weight | 8.04 lbs |