Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M702-03400100A10101AB100 Control Techniques Drives, Unidrive M700 Series, Unidrive Ethernet, DSTO, No Kypd,
MFG Item Number
M702-03400100A10101AB100
M702-03400100A10101AB100 Control Techniques Drives, Unidrive M700 Series, Unidrive Ethernet, DSTO, No Kypd,
MFG Item Number
M702-03400100A10101AB100
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drives, Unidrive M700 Series
Item #
M702-03400100A10101AB100
Unidrive Ethernet, DSTO, No Kypd,
Unidrive M700 Series Information
Specifications
Specifications
| Manufacturer Part Number |
M702-03400100A10101AB100 |
| Manufacturer |
Control Techniques |
| Product Series |
Unidrive M700 |
| Family Series |
Control Techniques Drives, Unidrive M700 Series |
| Description |
Unidrive Ethernet, DSTO, No Kypd, 460VAC, Max Output HP: Norm Duty - 12.3A (7.5HP), Hvy Duty - 10A (5) |
| HP (Constant Torque Rating) |
5 hp |
| HP (Variable Torque Rating) |
7.5 hp |
| Amps (Constant Torque Rating) |
10 A |
| Amps (Variable Torque Rating) |
12.3 A |
| Mounting |
Panel |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Net Weight |
9.7 lbs |
| Gross Weight |
9.785 lbs |
M702-03400100A10101AB100
Control Techniques Drives, Unidrive M700 Series