M7284A1012/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M7284A1012/U

Honeywell Dampers, M72 Series

M7284A1012/U

Honeywell Dampers, M72 Series
MODUTROL MOTOR
MFG Item Number
M7284A1012/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, M72 Series
Item #
M7284A1012/U
MODUTROL MOTOR

M72 Series Information


Specifications

Specifications
Manufacturer Part Number M7284A1012/U
Manufacturer Honeywell
Product Series M72
Family Series Honeywell Dampers, M72 Series
Description MODUTROL MOTOR
Control Signal Modulating 4-20 mA
Nominal Timing 30-60 s
Nominal Voltage 120 VAC
Rotational Stroke (Deg) 90-160 Adjustable - Factory Setting 160
Fail-Safe Mode Non-Spring Return
Torque Rating 150 lb-in
Feedback None
Mounting Foot Mounted - Dual Ended Shaft
Shaft Size Square 3/8 "
Shaft Rotation Clockwise
NEMA Rating NEMA 3
Internal Aux Switches 0
Electrical Connection Screw Terminals
Operating Temperature -40-150 °F
Approvals CE, UL
Comments Asymmetrical Stroke, Includes Transformer
Net Weight 6.52 lbs
Gross Weight 7.005 lbs