M72 Series Information
| Manufacturer Part Number | M7284C1083/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | M72 |
| Family Series | Honeywell Dampers, M72 Series |
| Description | MODUTROL MOTOR |
| Control Signal | Modulating 4-20 mA |
| Nominal Timing | 30 s |
| Nominal Voltage | 120 VAC, 24 VAC, 240 VAC |
| Rotational Stroke (Deg) | 90-160 Adjustable - Factory Setting 90 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 150 lb-in |
| Feedback | None |
| Mounting | Foot Mounted - Dual Ended Shaft |
| Shaft Size | Square 3/8 " |
| Shaft Rotation | Clockwise |
| NEMA Rating | NEMA 3 |
| Internal Aux Switches | 2 |
| Electrical Connection | Screw Terminals |
| Operating Temperature | -40-150 °F |
| Approvals | CE, UL |
| Comments | Transformer Included |
| Net Weight | 6.865 lbs |
| Gross Weight | 7.32 lbs |