M7410F1000
Honeywell HVAC Valves, M7410 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M7410F1000

Honeywell HVAC Valves, M7410 Series

M7410F1000

Honeywell HVAC Valves, M7410 Series
ACTUATOR 0/2..10V,UL,CONDUIT C
MFG Item Number
M7410F1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M7410 Series
Item #
M7410F1000
ACTUATOR 0/2..10V,UL,CONDUIT C

M7410 Series Information


Specifications

Specifications
Manufacturer Part Number M7410F1000
Manufacturer Honeywell
Product Series M7410
Family Series Honeywell HVAC Valves, M7410 Series
Description ACTUATOR 0/2..10V,UL,CONDUIT C
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 125 s
Stroke 0.25 "
Media Temperature 266 °F
Manual Operation No
Approvals UL
Comments 40.5 lbf Stem Force
Net Weight 0.49 lbs
Gross Weight 0.565 lbs