M7415A1006/U
Honeywell Dampers, Economizer Actuator Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M7415A1006/U

Honeywell Dampers, Economizer Actuator Series

M7415A1006/U

Honeywell Dampers, Economizer Actuator Series
MODUTROL MOTOR
MFG Item Number
M7415A1006/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, Economizer Actuator Series
Item #
M7415A1006/U
MODUTROL MOTOR

Economizer Actuator Series Information

  • High Impact, Glass‑Fiber Reinforced Plastic Case Is Rugged, Lightweight and Corrosion Resistant
  • Spring Returns Motor Shaft to Normal Position in the Event of Power Failure
  • Synchronous Motor. Quiet, High Efficiency Drive Motor
  • Uses Q298B Linkage
25 lb‑in. spring return damper actuators provide two‑position, three‑position, floating, or modulating control of economizer systems, ventilation dampers and combustion air dampers used in residential or commercial HVAC equipment.


Specifications

Specifications
Manufacturer Part Number M7415A1006/U
Manufacturer Honeywell
Product Series Economizer Actuator
Family Series Honeywell Dampers, Economizer Actuator Series
Description MODUTROL MOTOR
Control Signal Modulating Thermistor
Nominal Timing 90 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Spring Return
Torque Rating 25 lb-in
Feedback None
Mounting Foot Mounted - 1 Shaft
Shaft Rotation Counterclockwise
Electrical Connection Quick Connect Terminals
Operating Temperature -25-125 °F
Approvals UL
Net Weight 3.395 lbs
Gross Weight 3.9 lbs