Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M750-02400060A10101AB101 Control Techniques Drives, Digitax HD Series, Digitax HD M750, Ethernet, No
MFG Item Number
M750-02400060A10101AB101
M750-02400060A10101AB101 Control Techniques Drives, Digitax HD Series, Digitax HD M750, Ethernet, No
MFG Item Number
M750-02400060A10101AB101
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drives, Digitax HD Series
Item #
M750-02400060A10101AB101
Digitax HD M750, Ethernet, No
Digitax HD Series Information
300% Overload Minimum Size and Exceptional Power Density LCD Keypad Operation The Digitax HD range brings ultimate performance to high dynamic, pulse duty applications, where high peak torque is required for fast acceleration. Optimized for high‑dynamic applications, Digitax HD provides the flexibility of both standalone and modular configurations. The drive offers full servo control plus open loop permanent magnet and induction motor control across four functionality levels: EtherCAT, MCi machine control, multiprotocol EtherNet and the flexible Base drive.
Specifications
Specifications
Manufacturer Part Number
M750-02400060A10101AB101
Manufacturer
Control Techniques
Product Series
Digitax HD
Family Series
Control Techniques Drives, Digitax HD Series
Description
Digitax HD M750, Ethernet, No Option Bracket, Keypad, 400VAC 3 phase, Max Cont Output Current -
Voltage
342-528 VAC
Continuous Current
3PH: 6 A
Peak Current
3PH: 18 A
Phase
3
Frequency
60 Hz
Analog Output
2
Digital Outputs
2
Onboard Comm.
Ethernet/IP
Protection Rating
IP20
Approvals
UL
Net Weight
12 lbs
Gross Weight
12 lbs
M750-02400060A10101AB101
Control Techniques Drives, Digitax HD Series