M751-02400060A10101AB110
Control Techniques Drives, Digitax HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M751-02400060A10101AB110 Control Techniques Drives, Digitax HD Series, Digitax HD Frame 2 Base Servo Drive

MFG Item Number
M751-02400060A10101AB110

M751-02400060A10101AB110 Control Techniques Drives, Digitax HD Series, Digitax HD Frame 2 Base Servo Drive

MFG Item Number
M751-02400060A10101AB110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Digitax HD Series
Item #
M751-02400060A10101AB110
Digitax HD Frame 2 Base Servo Drive

Digitax HD Series Information

  • 300% Overload
  • Minimum Size and Exceptional Power Density
  • LCD Keypad Operation
The Digitax HD range brings ultimate performance to high dynamic, pulse duty applications, where high peak torque is required for fast acceleration. Optimized for high‑dynamic applications, Digitax HD provides the flexibility of both standalone and modular configurations. The drive offers full servo control plus open loop permanent magnet and induction motor control across four functionality levels: EtherCAT, MCi machine control, multiprotocol EtherNet and the flexible Base drive.

Specifications

Specifications
Manufacturer Part Number M751-02400060A10101AB110
Manufacturer Control Techniques
Product Series Digitax HD
Family Series Control Techniques Drives, Digitax HD Series
Description Digitax HD Frame 2 Base Servo Drive without Display, 460VAC 3_ Input, Output Current 6.0Arms cont, 18.0
Voltage 342-528 VAC
Continuous Current 3PH: 6 A
Peak Current 3PH: 18 A
Phase 3
Frequency 60 Hz
Analog Output 2
Digital Outputs 2
Protection Rating IP20
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs