Series Information
| Manufacturer Part Number | M763 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,P-BASE PUMP,250,1200,DP, 505HPV,3/60/460 |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 250 hp |
| Kilowatts | 187 kW |
| Speed | 1,188 RPM |
| RPM | 1,188 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 508PV |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Round |
| Current Rating | 300 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 2.63 " |
| Length | 45.76 " |
| Approvals | CE, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |