Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M775L-5/8EG Super-Strut, a Div of T & B Beam Clamps, M775L Series, BEAM CLAMP WITH LOCK NUT
MFG Item Number
M775L-5/8EG
M775L-5/8EG Super-Strut, a Div of T & B Beam Clamps, M775L Series, BEAM CLAMP WITH LOCK NUT
MFG Item Number
M775L-5/8EG
This item cannot be canceled or returned
Description
Beam Clamps, M775L Series
- For use with hanging rod
- RoHS Compliant
Specifications
Specifications
| Product Series |
M775L |
| Manufacturer Part Number |
M775L-5/8EG |
| Manufacturer |
Super-Strut, a Div of T & B |
| Family Series |
Super-Strut, a Div of T & B Beam Clamps, M775L Series |
| Description |
C-Clamp, with Locknut, Rod Size 5/8 Inch, Clamp Height 2 Inches, Electro-Galvanized Steel |
| Composition |
Malleable Iron |
| Rigid Size (in) |
5/8 " |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
M775L-5/8EG
Super-Strut, a Div of T & B Beam Clamps, M775L Series