Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M777-3/8EG Super-Strut, a Div of T & B Beam Clamps, M777 Series, JR TOP C-CLP ROD SZ 3/8IN EG
MFG Item Number
M777-3/8EG
M777-3/8EG Super-Strut, a Div of T & B Beam Clamps, M777 Series, JR TOP C-CLP ROD SZ 3/8IN EG
MFG Item Number
M777-3/8EG
This item cannot be canceled or returned
Description
JR TOP C-CLP ROD SZ 3/8IN EG
- Provides Clamping Under Roof Installations With Bar Joist Construction (Max. Joist Thickness 5/8")
- Available in Electro‑Galvanized (EG) or Black (B) Malleable Iron
- Standard Finish is Gold‑Galv
- Junior Top Beam C‑Clamp
- RoHS Compliant
Specifications
Specifications
| Product Series |
M777 |
| Manufacturer Part Number |
M777-3/8EG |
| Manufacturer |
Super-Strut, a Div of T & B |
| Family Series |
Super-Strut, a Div of T & B Beam Clamps, M777 Series |
| Description |
C-Clamp, Junior Top, Rod Size 3/8 Inch, Design Load 350 Pounds, Electro-Galvanized Malleable Iron |
| Composition |
Malleable Iron |
| Rigid Size (in) |
3/8 " |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
M777-3/8EG
Super-Strut, a Div of T & B Beam Clamps, M777 Series