M800A-VB
Schneider HVAC Valves, M800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M800A-VB

Schneider HVAC Valves, M800 Series

M800A-VB

Schneider HVAC Valves, M800 Series
Actuator, Electric, Float/Prop, NSR,
Item Number
M800A-VB
MFG Item Number
107640
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M800 Series
Item #
M800A-VB
Actuator, Electric, Float/Prop, NSR,

M800 Series Information

Specifications

Specifications
Manufacturer Part Number 107640
Manufacturer Schneider
Product Series M800
Family Series Schneider HVAC Valves, M800 Series
Description Actuator, Electric, Float/Prop, NSR, 24 VAC/VDC, 800 N, Linear, N1
Control Signal Floating, Proportional 0-10 VDC, Proportional 2-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Media Temperature 14-122 °F
Manual Operation Yes
Net Weight 3.92 lbs
Gross Weight 3.92 lbs