M803DM
Mersen Disconnect Switches, UL508 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M803DM Mersen Disconnect Switches, UL508 Series, UL508 Switch 600VAC Non-Fused 80A

MFG Item Number
M803DM

M803DM Mersen Disconnect Switches, UL508 Series, UL508 Switch 600VAC Non-Fused 80A

MFG Item Number
M803DM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, UL508 Series
Item #
M803DM
UL508 Switch 600VAC Non-Fused 80A

UL508 Series Information

  • Side‑mount auxiliary contacts and additional poles
  • Double‑break, silver‑plated contacts
  • DIN‑rail, base, or door‑ mounting
  • Choice of handles and shafts
  • Padlockable
The M‑series Load Break Switch is the most compact industrial‑grade switch on the market. Capable of making or breaking loads up to 600V (UL), 690V (IEC), it is suitable as a motor disconnect. Extremely compact and robust, these switches have a variety of mounting options including DIN‑rail, base, or door‑mounting. A wide assortment of handles, shafts and accessories are available to accommodate any installation requirement.

Specifications

Specifications
Manufacturer Part Number M803DM
Manufacturer Mersen
Product Series UL508
Family Series Mersen Disconnect Switches, UL508 Series
Description UL508 Switch 600VAC Non-Fused 80A 3-Pole Panel Mount
Poles 3
Current Rating 80 A
AC Voltage 600 VAC
Operator Type Front
Mounting Door
Fusible No
Approvals CE, UL
Net Weight 0.59 lbs
Gross Weight 0.61 lbs
Alternatives
OT80FT3
OT80FT3
ABB Disconnect Switches, SWITCHLINE Series