Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Dampers, M836 Series
M836A1042/U
Honeywell Dampers, M836 Series
MFG Item Number
M836A1042/U
This item cannot be canceled or returned
Description
- Include Internal SPDT Switch for Controlling Auxiliary Equipment, Additional Motors, or to Provide a Burner Interlock Switch
- Operate Outdoor Air Dampers for Combustion or Makeup Air in Residential and Light Commercial Applications
- Adjustable Auxiliary Switch for Cascading Motors or Operating Auxiliary Equipment
- Thermal Breaker for Overload Protection during Lifting Stroke Or If Motor Stalls
- Operate Changeover Dampers for Heating and Cooling Systems
- Spring Returns Motor to Start Position on Power Failure
- Drive Shafts Located On Both Sides of Motor
Spring return motors for two‑position back draft, outdoor air changeover, zone, or minimum position damper control.
Specifications
Specifications
| Manufacturer Part Number |
M836A1042/U |
| Manufacturer |
Honeywell |
| Product Series |
M836 |
| Family Series |
Honeywell Dampers, M836 Series |
| Description |
DAMPER MOTOR |
| Control Signal |
Two Position (On/Off) |
| Nominal Timing |
30 s |
| Nominal Voltage |
24 VAC |
| Rotational Stroke (Deg) |
75 |
| Fail-Safe Mode |
Spring Return |
| Torque Rating |
20 lb-in |
| Feedback |
None |
| Mounting |
Foot Mounted - 2 Shafts |
| Internal Aux Switches |
1 |
| Electrical Connection |
Screw Terminals |
| Operating Temperature |
32-125 °F |
| Approvals |
UL |
| Net Weight |
3.81 lbs |
| Gross Weight |
4.92 lbs |
M836A1042/U
Honeywell Dampers, M836 Series