M847A1072/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M847A1072/U

Honeywell Dampers, M847 Series

M847A1072/U

Honeywell Dampers, M847 Series
STANDARD.
MFG Item Number
M847A1072/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, M847 Series
Item #
M847A1072/U
STANDARD.

M847 Series Information

  • Equipped with Mounting Bracket for Wall, Duct or Direct Appliance Mounting to Control Draft Damper through an Actuator Arm or Chain Linkage Arrangement
  • Actuator Wheel Rotates in a Clockwise Direction (When Facing the Wheel) When Energized
  • Low Voltage, Spring‑Return Damper Actuator
Two‑Position Draft Damper Actuators. Use with two‑wire 24V room thermostats or other low voltage controllers to operate the draft damper on solid fuel furnaces or boilers and other similar light duty applications.


Specifications

Specifications
Manufacturer Part Number M847A1072/U
Manufacturer Honeywell
Product Series M847
Family Series Honeywell Dampers, M847 Series
Description STANDARD.
Control Signal Two Position (On/Off)
Nominal Timing 20 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 45
Fail-Safe Mode Spring Return
Torque Rating 2 lb-in
Feedback None
Mounting Direct Coupled, Foot Mounted - 1 Shaft
Shaft Rotation Clockwise
Operating Temperature 40-125 °F
Comments Includes 3.8 in Linkage Arm
Net Weight 1.63 lbs
Gross Weight 1.75 lbs