Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, HVAC Series
M900195.00
Leeson Motors, HVAC Series
..1/4HP..1725RPM.48.DP./V.1PH.60HZ.CON
MFG Item Number
M900195.00
This item cannot be canceled or returned
Description
..1/4HP..1725RPM.48.DP./V.1PH.60HZ.CON
- Two‑winding ‑ variable torque
- PSC Type for shaft mounted fan applications
- Overload protected with a UL and CSA recognized automatic reset protector
- Listed speed or two speed operation using the proper auxiliary switch
- Variable speed by using a variable voltage control
- Overload protected with a UL and CSA recognized automatic reset protector
- Epoxy painted motors
Specifications
Specifications
| Manufacturer Part Number |
M900195.00 |
| Manufacturer |
Leeson |
| Product Series |
HVAC |
| Family Series |
Leeson Motors, HVAC Series |
| Description |
..1/4HP..1725RPM.48.DP./V.1PH.60HZ.CONT.40C.1.35SF.RESILIENT BASE.48S17D1301C.....BELTED FAN / SPLIT PHASE.AUTOMATIC....... |
| Type |
Fan/Blower Service, General Purpose |
| Horsepower |
1/4 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| NEMA Frame |
48YZ |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Resilient Base |
| Service Factor |
1.35 |
| Composition |
Steel |
| Length |
9.72 " |
| Approvals |
CSA, UL |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
M900195.00
Leeson Motors, HVAC Series