M90100/0E3.01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M90100/0E3.01 Dynapar Encoders, M9 Series, Encoder, API #E9S-E0-0100-01-3.0-E-D

MFG Item Number
M90100/0E3.01

M90100/0E3.01 Dynapar Encoders, M9 Series, Encoder, API #E9S-E0-0100-01-3.0-E-D

MFG Item Number
M90100/0E3.01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, M9 Series
Item #
M90100/0E3.01
Encoder, API #E9S-E0-0100-01-3.0-E-D

M9 Series Information

  • Super‑Compact Modular Encoder for Small Servo and Stepper Motor Feedback
  • Integrated ASIC for Enhanced Reliability and Accuracy
  • Up to 512 PPR Resolution

Specifications

Specifications
Manufacturer Part Number M90100/0E3.01
Manufacturer Dynapar
Product Series M9
Family Series Dynapar Encoders, M9 Series
Description Encoder, API #E9S-E0-0100-01-3.0-E-D
Resolution (PPR) 100
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 3 mm
Shaft Type Hub
Bolt Circle 1.81 "
Input Voltage 5 VDC
Output Type Single Ended
Output Voltage 5 VDC
Termination 5 Pin Connector
Status Indicator No
Signal Direction Bidirectional
Commutating No
Bearings Yes
Operating Temperature -20-100 °C
Mounting Hubshaft
Net Weight 0.0094 lbs
Gross Weight 0.0094 lbs