Series Information
| Manufacturer Part Number | M909B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,P-BASE PUMP,50,1800,TEFC, 326HPV,3/60/230/460 |
| Type | Vertical (Solid Shaft) |
| Horsepower | 50 hp |
| Kilowatts | 37 kW |
| Speed | 1,775 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326HPV |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 120.0 A, 60.0 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |