M9104-AGA-1S
Johnson Controls Dampers, M9104 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M9104-AGA-1S

Johnson Controls Dampers, M9104 Series

M9104-AGA-1S

Johnson Controls Dampers, M9104 Series
Rotary Actuator
MFG Item Number
M9104-AGA-1S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Dampers, M9104 Series
Item #
M9104-AGA-1S
Rotary Actuator

M9104 Series Information

  • Synchronous Drive Provides a Constant Rotation Time That Is Independent of the Load
  • Floating, Floating with Timeout, and Proportional 0(2) to 10 VDC Control Inputs
  • Small, Compact Design Allows Installation in Tight‑Fitting Locations
  • 100,000 Cycle Rating Provides Years of Trouble‑Free Service
  • Plenum Cable or Screw Terminal Electric Connections
  • Direct Shaft Mounting with Single‑Screw Coupler
  • Two Torques Available: 18 and 35 lb‑in
  • Short 30‑Second Travel Time Available
  • 35 dBA Nominal Audible Noise Rating
  • Manual Gear Release
  • Magnetic Clutch
The M9102 and M9104 Series Actuators are direct‑mount, non‑spring‑return electric actuators that operate on AC 24 V power. These synchronous motor‑driven actuators provide floating control (AGA), floating control with automatic shutoff (IGA), and proportional control with selectable 0‑10 or 2‑10 VDC (GGA). The ‑2S models are equipped with plenum cables, and the ‑3S models are equipped with terminal blocks. All models are compact in size and are easily installed on VAV boxes, Variable Volume and Temperature (VVT) two‑position zone applications, or small‑ to medium‑sized dampers with a round shaft up to 1/2 in. (13 mm) in diameter or a 3/8 in. (10 mm) square shaft.

Videos

Specifications

Specifications
Manufacturer Part Number M9104-AGA-1S
Manufacturer Johnson Controls
Product Series M9104
Family Series Johnson Controls Dampers, M9104 Series
Description Rotary Actuator
Control Signal Floating
Nominal Timing 60 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 93
Fail-Safe Mode Non-Spring Return
Torque Rating 35 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8 ", Round 3/8-1/2 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
Internal Aux Switches 0
Electrical Connection Plenum Cable
Protection Rating IP42
Operating Temperature -4-140 °F
Approvals C-Tick, cUL, UL
Net Weight 1 lb
Gross Weight 1 lb