Obsolete
M9106 Series Information
| Manufacturer Part Number | M9106-GGA-2 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | M9106 |
| Family Series | Johnson Controls Dampers, M9106 Series |
| Description | Rotary Actuator; 53 In-Lb/6Nm Non-Srtn Prop 0-10Vdc/0-20Ma 0-10Vdc Fb W/Cover |
| Control Signal | Modulating 0-10 VDC, Modulating 0-20 mA, Modulating 2-10 VDC, Modulating 4-20 mA |
| Nominal Timing | 60 s |
| Nominal Voltage | 24 VAC |
| Rotational Stroke (Deg) | 90 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 53 lb-in |
| Feedback | 0-10 VDC, 2-10 VDC |
| Mounting | Direct Coupled |
| Shaft Size | Square 3/8 ", Round 3/8-1/2 " |
| Shaft Rotation | By Wiring |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 0 |
| Electrical Connection | Screw Terminals |
| Protection Rating | IP32 |
| Operating Temperature | -4-125 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 2.09 lbs |
| Gross Weight | 2.62 lbs |