M9108-AGA-2
Johnson Controls Dampers, M9108 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M9108-AGA-2 Johnson Controls Dampers, M9108 Series, Electric Motor Actuator; 70
MFG Item Number
M9108-AGA-2

M9108-AGA-2 Johnson Controls Dampers, M9108 Series, Electric Motor Actuator; 70

MFG Item Number
M9108-AGA-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, M9108 Series
Item #
M9108-AGA-2
Electric Motor Actuator; 70

M9108 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number M9108-AGA-2
Manufacturer Johnson Controls
Product Series M9108
Family Series Johnson Controls Dampers, M9108 Series
Description Electric Motor Actuator; 70 In-Lb/8Nm; 24 Vac/Vdc; On/Off - Floating; 30 Sec
Control Signal Floating, Two Position (On/Off)
Nominal Timing 50 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 93
Fail-Safe Mode Non-Spring Return
Torque Rating 70 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-5/8 ", Round 3/8-3/4 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
Internal Aux Switches 0
Electrical Connection Screw Terminals
Protection Rating IP42
Operating Temperature -4-122 °F
Approvals CE, CSA, UL
Net Weight 2.62 lbs
Gross Weight 3.17 lbs