M9116 Series Information
| Manufacturer Part Number | M9116-HGC-2 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | M9116 |
| Family Series | Johnson Controls Dampers, M9116 Series |
| Description | Electric Motor Actuator; 140 In-Lb/16Nm;24 Vac/ Vdc;Prop; 0-10 Vdc/ 0-20 Ma;W/Zero-Span;2 Aux Sw |
| Control Signal | Modulating 0-10 VDC, Modulating 0-20 mA |
| Nominal Timing | 115 s |
| Nominal Voltage | 24 VAC, 24 VDC |
| Rotational Stroke (Deg) | 93 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 140 lb-in |
| Feedback | 0-10 VDC |
| Mounting | Direct Coupled |
| Shaft Size | Square 3/8-5/8 ", Round 3/8-3/4 " |
| Shaft Rotation | By Wiring |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 2 |
| Electrical Connection | Screw Terminals |
| Protection Rating | IP42 |
| Operating Temperature | -4-122 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 2.9 lbs |
| Gross Weight | 2.9 lbs |