M9124 Series Information
| Manufacturer Part Number | M9124-HGA-2 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | M9124 |
| Family Series | Johnson Controls Dampers, M9124 Series |
| Description | Electric Motor Actuator; 210 In-Lb/24Nm;24 Vac/Vdc;Prop 0-10Vdc/0-20 Ma;W/Zero-Span;0-10Vdc |
| Control Signal | Modulating 0-10 VDC, Modulating 0-20 mA |
| Nominal Timing | 175 s |
| Nominal Voltage | 24 VAC, 24 VDC |
| Rotational Stroke (Deg) | 93 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 210 lb-in |
| Feedback | 0-10 VDC |
| Mounting | Direct Coupled |
| Shaft Size | Square 3/8-5/8 ", Round 3/8-3/4 " |
| Shaft Rotation | By Wiring |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 0 |
| Electrical Connection | Screw Terminals |
| Protection Rating | IP42 |
| Operating Temperature | -4-122 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 2.9 lbs |
| Gross Weight | 2.9 lbs |