M9184A1019/U

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M9184A1019/U Honeywell Dampers, M91 Series, MOD MOTOR - M9184A1019/U
MFG Item Number
M9184A1019/U

M9184A1019/U Honeywell Dampers, M91 Series, MOD MOTOR - M9184A1019/U

MFG Item Number
M9184A1019/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, M91 Series
Item #
M9184A1019/U
MOD MOTOR - M9184A1019/U

M91 Series Information


Specifications

Specifications
Manufacturer Part Number M9184A1019/U
Manufacturer Honeywell
Product Series M91
Family Series Honeywell Dampers, M91 Series
Description MOD MOTOR - M9184A1019/U
Control Signal Potentiometer 135 Ohm
Nominal Timing 30-60 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 90-160 Adjustable - Factory Setting 160
Fail-Safe Mode Non-Spring Return
Torque Rating 150 lb-in
Feedback None
Mounting Foot Mounted - Dual Ended Shaft
Shaft Size Square 3/8 "
Shaft Rotation Clockwise
NEMA Rating NEMA 3
Internal Aux Switches 0
Electrical Connection Quick Connect Terminals
Operating Temperature -40-150 °F
Approvals CE, UL
Comments Asymmetrical Stroke
Net Weight 5.54 lbs
Gross Weight 5.995 lbs