M91 Series Information
| Manufacturer Part Number | M9194C1005/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | M91 |
| Family Series | Honeywell Dampers, M91 Series |
| Description | 120V 50/60HZ 29VA 300LB -IN. 90 DEG ADJ |
| Control Signal | Potentiometer 135 Ohm |
| Nominal Timing | 60-120 s |
| Nominal Voltage | 120 VAC |
| Rotational Stroke (Deg) | 90-160 Adjustable - Factory Setting 90 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 300 lb-in |
| Feedback | None |
| Mounting | Foot Mounted - Dual Ended Shaft |
| Shaft Size | Square 3/8 " |
| Shaft Rotation | Clockwise |
| Internal Aux Switches | 2 |
| Electrical Connection | Quick Connect Terminals |
| Operating Temperature | -40-150 °F |
| Approvals | UL |
| Net Weight | 7.5 lbs |
| Gross Weight | 0.4688 lbs |