M9203-BUB-2Z
Johnson Controls Dampers, M9203 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M9203-BUB-2Z

Johnson Controls Dampers, M9203 Series

M9203-BUB-2Z

Johnson Controls Dampers, M9203 Series
30S On/Off 85...264 Vac; 27Lb-In
MFG Item Number
M9203-BUB-2Z
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Dampers, M9203 Series
Item #
M9203-BUB-2Z
30S On/Off 85...264 Vac; 27Lb-In

M9203 Series Information

  • Microprocessor‑Controlled Brushless DC Motor (‑AGx and ‑GGx Types)
  • External Mode Selection Switch (‑AGx and ‑GGx Types)
  • Integral Cables with Colored and Numbered Conductors
  • Integral 1/2 in. (13 mm) Threaded Conduit Connectors
  • Optional Integrated Auxiliary Switch
  • Double‑Insulated Construction
  • Electronic Stall Detection
  • Reversible Mounting
  • Plenum Rated Models
The M9203‑xxx‑2(Z) Series Electric Spring‑Return Actuators provide control of dampers in HVAC systems. All actuators in this series provide 27 lb‑in (3 N‑m) rated torque. A mechanical spring‑return system provides rated torque with and without power applied to the actuator.

The series includes the following control options:
  • On/Off, 24 V, 85 to 264 VAC power
  • On/Off and Floating Point, 24 V power
  • Proportional, 24 V power, for 0(2) to 10 VDC or 0(4) to 20 mA Control Signal

These actuators are configured for direct mounting and do not require a damper linkage. Actuators can be mounted directly to a damper shaft from 1/4 to 1/2 in. (6 to 12 mm) diameter with a universal clamp. An accessory crank arm and remote mounting kit are available for applications where the actuator cannot be direct‑coupled to the damper shaft. An optional line voltage auxiliary switch indicates an end‑stop position or performs switching functions within the selected rotation range.

Specifications

Specifications
Manufacturer Part Number M9203-BUB-2Z
Manufacturer Johnson Controls
Product Series M9203
Family Series Johnson Controls Dampers, M9203 Series
Description 30S On/Off 85...264 Vac; 27Lb-In (3Nm) Sr Actuator On/Off 85?264 V 50/60Hz 30S Timing; 1 Aux Switch
Control Signal Two Position (On/Off)
Nominal Timing 30 s
Nominal Voltage 120 VAC, 240 VAC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 27 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4 ", Round 1/4-1/2 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
Internal Aux Switches 1
Electrical Connection Cable
Protection Rating IP54
Operating Temperature -22-140 °F
Approvals C-Tick, CE, CSA, UL
Net Weight 2.4 lbs
Gross Weight 2.4 lbs